Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 217-439000
Item#: 6748465
Manufacturer: Delta Tool Storage
Weight: 57.5 lbs.
Product Name: Aluminum Transfer Tanks
Description: Aluminum Transfer Tank; 48 gal; 23 1/4 in High; 23 1/4 in Long; 23 1/4 in Wide
Shopping
Price: $600.92
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Capacity (Volume)48 galCoating
Depth [Max]Depth
Height [Min]Height [Max]
Height23 1/4 inLength [Min]
Length [Max]Length23 1/4 in
Manufacturer NameMaterialAluminum
ShapeSquareType
Width [Min]Width [Max]
Width23 1/4 in  

Product Information
Features
  • Rugged, extra heavy-duty .125 treadplate construction for durability and long-term use
  • Model 437000 and 438000 have two full center baffles for strength, model 439000 has single full baffle
  • 2" NPT reinforced bungs allow reversing the lockable filler cap for easy access from either side of the tank
  • Welded tie-down brackets for securing the tank in the truck bed


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®