Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 332-39106
Item#: 6761266
Manufacturer: Greenlee Tools
Weight: 0.25 lbs.
Product Name: Shoulder Bolt Clevis Swivels
Description: Shoulder Bolt Clevis Swivel; 2,500 lb Load Capacity
Shopping
Price: $316.62
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Body MaterialStainless SteelColor Code
Jaw Active Depth 31/32 inJaw Opening [Min]
Jaw Opening [Max]Jaw Opening 3/8 in
Load Capacity [Min]Load Capacity [Max]2500 lb
Load CapacityLocking Type
Manufacturer NameOverall Length [Min]
Overall Length [Max]Overall Length3 1/2 in
Pin Size 5/16 inType
Weight0 lb  

Product Information
Features
  • Helps eliminate winding and tangling of rope and cable during pull
  • Connects grip and pulling rope
  • Efficient thrust and roller bearing construction allows smooth rotation, even under full load
  • Clevis pins are ?shoulder bolt? style, so load on both sides of clevis is taken on the shoulder, not on the thread
  • Select the swivel with a maximum rated capacity that meets or exceeds the cable puller?s maximum pulling force


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®