Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 332-911
Item#: 6761993
Manufacturer: Greenlee Tools
Weight: 57 lbs.
Product Name: Wire Carts
Description: Wire Cart; 54 1/2 in Long
Shopping
Price: $377.47
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Base LengthBase Width
Capacities15 Spools up to 8 in, 6 Spools up to 16 inColor
DiameterFolded Dim_ H x D x W
For Model No.Height [Min]
Height [Max]Height26 1/2 in
Length [Min]Length [Max]
Length54 1/2 inLoad Capacity [Min]
Load Capacity [Max]550 lbLoad Capacity
Manufacturer NameMaterialSteel
No. of Spindles6Reel Diam
Spool Diam [Max]Used With
Weight62 lbWheel Dia.
Wheel Type2 FixedWheel Width [Max]
Wheel WidthWidth [Min]
Width [Max]Width27 in

Product Information
Features
  • Five strong reel axles with spring clip retainers plus two positions for axle storage
  • Built-in wire guide for horizontal dispensing


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®