Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 504-117-107
Item#: 6774836
Manufacturer: Mitutoyo Tools
Weight: 0.75 lbs.
Product Name: Uni-Mike Micrometers
Description: Uni-Mike Micrometer; 0" [Min], 1" [Max] Range
Shopping
Price: $218.77
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Accuracy±.0002 inAnvil Tip TypeFlat and Rod
Base LengthBattery Life
Body MaterialFinishSatin-Chrome
Graduation(s)0.00010 inManufacturer Name
Measuring SystemInchOutput
QuantityRange [Min]0 in
Range [Max]1 inRange
Resolution (Length)0.000100 inStructure
Thimble FinishThimble MechanismRatchet Stop
Tip MaterialCarbideType

Product Information
Features
  • Measures tube wall thickness, sholder edge distance, rivet head height
  • Includes
  • Carrying case


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®