* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: 672-1285L Item#: 6784004
Manufacturer:
Sioux
Weight:
11.6 lbs.
Product Name:
Right Angle Type 27 Wheel Grinders
Description:
Right Angle Type 27 Wheel Grinder; 6000 rpm; 1/4" (NPT) Inlet; 1 hp [Max]; 7" Wheel Diameter
Price:
$985.81
Inventory:
Available
Lead Time:
3 - 5 Days
Air Consumption [Min] Air Consumption [Max] Air Consumption 35 ft3/min Air Consumption [AVERAGE] Air Consumption @ Load Center to Side Distance Control Type Governed Speed - Lockout Lever Throttle Extended Length Extension Length Free Speed [Min] Free Speed [Max] Free Speed 6000 rpm Guard Type Handle Type Back Body Grip/Side Rod Height [Min] Height [Max] Height Hose Size [Min] Hose Size 3/8 in Housing Material HP [Min] HP [Max] 1 hp HP Inlet Size 1/4 in NPT Length [Min] Length [Max] Length 12.4 in Manufacturer Name Noise Level 85 dBA Pressure [Min] Pressure [Max] Pressure 90 psig Spindle Thread 5/8-11 Style Type Angle Grinder Vibration Weight 6 lb Wheel Dia. 7 in