Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 672-1410R
Item#: 6784020
Manufacturer: Sioux
Product Name: Pistol Grip Drills
Description: Pistol Grip Drill; 10.0 ft3/min; 2000 rpm; 1/4" (NPT); 1/5 hp [Max]
Shopping
Price: $442.96
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]10 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadCapacity
Center to Side Distance0.6 inChuck Size1/4 in
Chuck TypeControl TypeTrigger, Reversible
Free Speed [Min]Free Speed [Max]
Free Speed2000 rpmHandle TypePistol Grip
Height [Min]Height [Max]
HeightHose Size [Min]
Hose Size 1/4 inHousing Material
HP [Min]HP [Max]0.2 hp
HPInlet Pressure [Min]
Inlet Pressure [Max]Inlet Pressure90 psi
Inlet Size1/4 in NPTLength [Min]
Length [Max]Length6.3 in
Manufacturer NameNoise Level75 dBA
Spindle Thread3/8 in - 24Torque [Min]
Torque [Max]Torque
TypeStraight DrillVibration
Weight1 lb  

Product Information
Features
  • Rapid reverse
  • Comfort grip


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®