* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: 672-1412R Item#: 6784021
Manufacturer:
Sioux
Product Name:
Pistol Grip Drills
Description:
Pistol Grip Drill; 10.0 ft3/min; 2600 rpm; 1/4" (NPT); 1/5 hp [Max]
Price:
$442.96
Inventory:
Available
Lead Time:
3 - 5 Days
Air Consumption [Min] Air Consumption [Max] 10 ft3/min Air Consumption Air Consumption [AVERAGE] Air Consumption @ Load Capacity Center to Side Distance 0.6 in Chuck Size 1/4 in Chuck Type Control Type Trigger, Reversible Free Speed [Min] Free Speed [Max] Free Speed 2600 rpm Handle Type Pistol Grip Height [Min] Height [Max] Height Hose Size [Min] Hose Size 1/4 in Housing Material HP [Min] HP [Max] 0.2 hp HP Inlet Pressure [Min] Inlet Pressure [Max] Inlet Pressure 90 psi Inlet Size 1/4 in NPT Length [Min] Length [Max] Length 6.3 in Manufacturer Name Noise Level 75 dBA Spindle Thread 3/8 in - 24 Torque [Min] Torque [Max] Torque Type Straight Drill Vibration Weight 1 lb
Features Rapid reverse Comfort grip