Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 672-1466
Item#: 6784033
Manufacturer: Sioux
Weight: 6.63 lbs.
Product Name: "D" Handle Drills
Description: "D" Handle Drill; 30.0 ft3/min; 550 rpm; 1/4" (NPT); 1 hp [Max]
Shopping
Price: $975.76
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]
Air Consumption30 ft3/minAir Consumption [AVERAGE]
Air Consumption @ LoadCapacity
Center to Side Distance1 inChuck Size1/2 in
Chuck TypeKeyedControl TypeNon-Reversible, Trigger
Free Speed [Min]Free Speed [Max]
Free Speed550 rpmHandle TypeD-Handle, Side Rod
Height [Min]Height [Max]
HeightHose Size [Min]
Hose Size 3/8 inHousing Material
HP [Min]HP [Max]1 hp
HPInlet Pressure [Min]
Inlet Pressure [Max]Inlet Pressure90 psig
Inlet Size1/4 in NPTLength [Min]
Length [Max]Length13.4 in
Manufacturer NameNoise Level76 dBA
Spindle Thread1/2 in - 20Torque [Min]
Torque [Max]Torque
TypeVibration
Weight7 lb  

Product Information
Features
  • Side exhaust
  • Comfort grip
  • Includes
  • Three-jaw chuck and key
  • Swivel air intet


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®