* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: 672-5285 Item#: 6784237
Manufacturer:
Sioux
Weight:
4.6 lbs.
Product Name:
Right Angle Grinders
Description:
Right Angle Grinder; 12000 rpm; 1/4" (NPT) Inlet; ; 5" Wheel Diameter
Price:
$375.08
Inventory:
Available
Lead Time:
3 - 5 Days
Air Consumption [Min] Air Consumption [Max] 13.2 ft3/min Air Consumption Air Consumption [AVERAGE] Air Consumption @ Load Center to Side Distance Control Type Lock-Off Lever Throttle Extended Length Extension Length Free Speed [Min] Free Speed [Max] Free Speed 12000 rpm Guard Type Handle Type Height [Min] Height [Max] Height Hose Size [Min] Hose Size 3/8 in Housing Material Aluminum HP [Min] HP [Max] HP Inlet Size 1/4 in NPT Length [Min] Length [Max] Length 10 in Manufacturer Name Noise Level Pressure [Min] Pressure [Max] Pressure Spindle Thread 5/8-11 Style Type Angle Grinder Vibration Weight Wheel Dia. 5 in
Features Built-in speed regulator