Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 672-5430KL
Item#: 6784242
Manufacturer: Sioux
Product Name: Right Angle Drills
Description: Right Angle Drill; 16.0 ft3/min; 12000 rpm; 1/4" (NPT)
Shopping
Price: $290.02
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]16 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadCapacity
Center to Side DistanceChuck Size3/8 in
Chuck TypeKeylessControl TypeLever Throttle, Reversible
Free Speed [Min]Free Speed [Max]
Free Speed12000 rpmHandle TypeInline
Height [Min]Height [Max]
HeightHose Size [Min]
Hose Size 3/8 inHousing MaterialAluminum
HP [Min]HP [Max]
HPInlet Pressure [Min]
Inlet Pressure [Max]Inlet Pressure
Inlet Size1/4 in NPTLength [Min]
Length [Max]Length8 in
Manufacturer NameNoise Level
Spindle ThreadTorque [Min]
Torque [Max]Torque
TypeVibration
Weight3 lb  

Product Information
Features
  • Rear exhaust
  • Built-in speed regulator


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®