* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: 672-FDR5430 Item#: 6784307
Manufacturer:
Sioux
Weight:
2.92 lbs.
Product Name:
Right Angle Drills
Description:
Right Angle Drill; 16.0 ft3/min; 12000 rpm; 1/4" (NPT)
Price:
$287.70
Inventory:
Available
Lead Time:
3 - 5 Days
Air Consumption [Min] Air Consumption [Max] 16 ft3/min Air Consumption Air Consumption [AVERAGE] Air Consumption @ Load Capacity Center to Side Distance Chuck Size 3/8 in Chuck Type Keyed Control Type Lever Throttle, Reversible Free Speed [Min] Free Speed [Max] Free Speed 12000 rpm Handle Type Inline Height [Min] Height [Max] Height Hose Size [Min] Hose Size 3/8 in Housing Material Aluminum HP [Min] HP [Max] HP Inlet Pressure [Min] Inlet Pressure [Max] Inlet Pressure Inlet Size 1/4 in NPT Length [Min] Length [Max] Length 8 in Manufacturer Name Noise Level Spindle Thread Torque [Min] Torque [Max] Torque Type Vibration Weight 3 lb
Features Rear exhaust Built-in speed regulator