Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 672-ST2L1410
Item#: 6784685
Manufacturer: Sioux
Product Name: Material Removal Tools
Description: Material Removal Tool; 4000 rpm
Shopping
Price: $819.63
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]24 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadCenter to Side Distance
Control TypeLock-Off Lever ThrottleExtended Length
Extension LengthFree Speed [Min]
Free Speed [Max]Free Speed4000 rpm
Guard TypeHandle Type
Height [Min]Height [Max]
HeightHose Size [Min]
Hose Size 3/8 inHousing Material
HP [Min]HP [Max]
HP0.9 hpInlet Size1/4 in NPT
Length [Min]Length [Max]
Length13 inManufacturer Name
Noise Level84 dBAPressure [Min]
Pressure [Max]Pressure90 psig
Spindle ThreadStyle
TypeVibration
Weight3 lbWheel Dia.

Product Information
Features
  • Removable support handle
  • Planetary gear for increased torque
  • Rear exhaust


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®