Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 672-TM50AP-0775
Item#: 6784688
Manufacturer: Sioux
Product Name: TM Series Torque Multipliers
Description: TM Series Torque Multiplier; 3/4" Drive Size; 1/4" (NPT) Inlet; 69.0 rpm / 12.0 rpm; 45 ft lb [Min], 188 ft lb [Max] / 125 ft lb [Min], 580 ft lb [Max]
Shopping
Price: $7922.46
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Drive Size3/4 inHose Size [Min]
Hose Size 3/8 inInlet Size1/4 in NPT
Manufacturer NameNoise Level84 dBA
Speed Gear 169.0 rpmSpeed Gear 212.0 rpm
Torque Gear 145 ft lb [Min], 188 ft lb [Max]Torque Gear 2125 ft lb [Min], 580 ft lb [Max]
Weight11 lb  

Product Information
Features
  • Lightweight Titanium Gear Case?Offers 30% weight savings than standard steel gear casing
  • Two Speed Gear Shift?More versatility and higher torque range
  • High Quality Gears?For Longer operating life expectancy between repairs
  • Integrated swivel joint between drive and gear case
  • Ensures reaction-free operation over the entire bolting cycle
  • Fine pressure control for torque preelection
  • Ultimate control
  • No lateral or impact forces transmitted from tool to user?No sparks from the bolts and less vibration on the user than impact wrenches


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®