Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 840-600
Item#: 6787543
Manufacturer: Daniel Woodhead
Weight: 0.16 lbs.
Product Name: Watertite® Pigtail Lamp Sockets
Description: Watertite® Pigtail Lamp Sockets; 14 AWG; 600 V [Max]; 15.00 A [Max]
Shopping
Price: $9.25
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Amps Rating15.00 A [Max]Capacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Conductor Size14 AWGManufacturer Name
TypeVoltage (2)600.00 V [Max]

Product Information
Features
  • Neotex® rubber cover with soft rubber, watertight lip that molds around bulb to form a-resistant seal
  • Ceramic base interior with full-thread copper screw shell
  • Medium base


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®