Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 991-YP20GH
Item#: 6787766
Manufacturer: Yamaha
Weight: 57 lbs.
Product Name: Consumer Line Water Pumps
Description: Consumer Line Water Pump; 4-Stroke, Air Cooled; 160 gal/min [Max], 9600 gal/h [Max]; 4 hp Capacity; 1.2 gal Tank Capacity
Shopping
Price: $933.15
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Engine Type4-Stroke, Air CooledFlow [Min]
Flow [Max]9600 gal/h
160 gal/min
Flow
Height [Min]Height [Max]
Height17.8 inHP [Min]
HP [Max]HP4 hp
Length [Min]Length [Max]
Length15.4 inManufacturer Name
Tank Capacity1.2 galTypeSelf Priming/Centrifugal Water Pump
Weight60 lbWidth [Min]
Width [Max]Width19.8 in

Product Information
Features
  • Pickup: small hole 1/4" screen
  • Pumps through a 2" port
  • Delivers a 98' total head, with a 23' suction head
  • Impeller and volute case are cast iron for greater strength and durability
  • And they withstand wear from grit, sand, silt, etc
  • Durable carbon-ceramic seats are easy to replace and they reduce abrasion for long pump life
  • Standard National Pipe Thread (NPT) fittings connect easily with the suction and discharge hoses
  • Intake Hose: rigid type
  • Discharge Hose: flexible type


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®