Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 991-YP30GH
Item#: 6787767
Manufacturer: Yamaha
Weight: 73 lbs.
Product Name: Consumer Line Water Pumps
Description: Consumer Line Water Pump; 4-Stroke, Air Cooled; 260 gal/min [Max], 15600 gal/h [Max]; 5 1/2 hp Capacity; 1.2 gal Tank Capacity
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Engine Type4-Stroke, Air CooledFlow [Min]
Flow [Max]15600 gal/h
260 gal/min
Flow
Height [Min]Height [Max]
Height18.3 inHP [Min]
HP [Max]HP5 1/2 hp
Length [Min]Length [Max]
Length15.6 inManufacturer Name
Tank Capacity1.2 galTypeSelf Priming/Centrifugal Water Pump
Weight66 lbWidth [Min]
Width [Max]Width20.4 in

Product Information
Features
  • Pickup: small hole 1/4" screen
  • Pumps through a 3" port
  • Self-priming centrifugal pump
  • Delivers up to 102' of total head, 23' of suction head
  • Die-cast aluminum pump housings are used for lighter carrying weight
  • Impeller and volute case are cast iron for greater strength and durability
  • And they withstand wear from grit, sand, silt, etc
  • Durable carbon-ceramic seats are easy to replace and they reduce abrasion for long pump life
  • Standard National Pipe Thread (NPT) fittings connect easily with the suction and discharge hoses
  • Intake Hose: rigid type
  • Discharge Hose: flexible type


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®