Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 570-10-218
Item#: 6793508
Manufacturer: Plews Engineering System
Weight: 0.39 lbs.
Product Name: Grease Hoses
Description: Grease Hose; Bulk
Shopping
Price: $8.62
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Adapter TypeAngle [Min]
Angle [Max]Angle
Battery SizeBody Dia. [Min]
Body Dia. [Max]Body Dia.
Body MaterialBrand
Connection TypeCoupler Type
Cover MaterialDia. [Min]
Dia. [Max]Dia.
Drive TypeExtension Length
Extension TypeFemale Thread Size
Fitting Size1/8 in NPT(M)Fitting TypeSteel on Each End
Hose LengthHose Type
Inlet SizeLength [Min]
Length [Max]Length18 in
Male Thread SizeMaterial
Measuring SystemOperating Pressure [Min]
Operating Pressure [Max]3000 psiOperating Pressure
Overall Length [Min]Overall Length [Max]
Overall LengthPacking TypeBulk
Seal MaterialShape
Swivel TypeThread - TPI or Pitch
Thread SizeThreads
TypeType/Angle
Used WithHand Grease GunsVoltage Rating
Working Pressure [Max]Working Pressure



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®