Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 147-DR750-P6000-C8
Item#: 6798733
Manufacturer: Chicago Pneumatic
Weight: 3.32 lbs.
Product Name: High Power Drills
Description: High Power Drill; 30.0 ft3/min; 6000 rpm; 1/4" (NPT); 1 hp [Max]
Shopping
Price: $1024.33
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]
Air Consumption30 ft3/minAir Consumption [AVERAGE]
Air Consumption @ LoadCapacity
Center to Side DistanceChuck Size5/16 in
Chuck TypeControl Type
Free Speed [Min]Free Speed [Max]
Free Speed6000 rpmHandle Type
Height [Min]Height [Max]
HeightHose Size [Min]
Hose SizeHousing Material
HP [Min]HP [Max]1 hp
HPInlet Pressure [Min]
Inlet Pressure [Max]Inlet Pressure
Inlet Size1/4 in NPTLength [Min]
Length [Max]Length
Manufacturer NameNoise Level81 dBA
Spindle ThreadTorque [Min]
Torque [Max]Torque
TypeVibration
Weight2 lb  

Product Information
Features
  • Precision engineered, durable, rugged gearbox
  • Progressive 'tease' action throttle for improved control
  • Integral exhaust system
  • Chuck guard for improved safety
  • Powerful, efficient 1HP oil-free 'dryline' motor
  • Aluminum inner-body for improved durability
  • Ergonomic composite grip for enhanced operator comfort


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®