Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 147-KA613EC4
Item#: 6798742
Manufacturer: Chicago Pneumatic
Weight: 5 lbs.
Product Name: Angle Grinders
Description: Angle Grinder; 13000 rpm; 3/8" (NPT) Inlet; 4/5 hp; 4" Wheel Diameter
Shopping
Price: $1197.79
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]32 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadCenter to Side Distance
Control TypeOn/Off - Lever ThrottleExtended Length
Extension LengthFree Speed [Min]
Free Speed [Max]Free Speed13000 rpm
Guard TypeHandle TypeBody Grip
Height [Min]Height [Max]
HeightHose Size [Min] 3/8 in
Hose SizeHousing Material
HP [Min]HP [Max]
HP0.8 hpInlet Size3/8 in NPT
Length [Min]Length [Max]
LengthManufacturer Name
Noise LevelPressure [Min]
Pressure [Max]Pressure
Spindle Thread3/8 in - 24Style
TypeAngle GrinderVibration
Weight3 lbWheel Dia.4 in

Product Information
Applications
  • Grinding, Depressed Center Wheels, Cut-Off Wheels


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®