* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: 147-RP9286 Item#: 6802525
Manufacturer:
Chicago Pneumatic
Weight:
4.65 lbs.
Product Name:
RediPower Drills
Description:
RediPower Drill; 12.0 ft3/min; 500 rpm; 1/4" (NPT); 1/2 hp [Max]
Price:
Contact Local Service Center
Inventory:
Available
Lead Time:
3 - 5 Days
Air Consumption [Min] Air Consumption [Max] Air Consumption 12 ft3/min Air Consumption [AVERAGE] Air Consumption @ Load Capacity Center to Side Distance Chuck Size 1/2 in Chuck Type Control Type Trigger, Non-Reversible Free Speed [Min] Free Speed [Max] Free Speed 500 rpm Handle Type Pistol Grip, Side Handle Height [Min] Height [Max] Height Hose Size [Min] 3/8 in Hose Size Housing Material HP [Min] HP [Max] 1/2 hp HP Inlet Pressure [Min] Inlet Pressure [Max] Inlet Pressure Inlet Size 1/4 in NPT Length [Min] Length [Max] Length 7 in Manufacturer Name Noise Level 91 dBA Spindle Thread 3/8 in - 24 Torque [Min] Torque [Max] Torque Type Straight Drill Vibration 2.5 m/s2 Weight 3 lb
Features Through handle exhaust directs air away from operator and workpiece Large capacity industrial chuck Accomodates larger drill bits