Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: FLBG12
Item#: 6850413
Manufacturer: Emerson Sealmaster
Weight: 0.97 lbs.
Product Name: FLBG Series Three-Piece Precision Spherical Bearing
Description: 3/4" ID x 2 1/4" OD x 1 1/4" Inner Ring Width; 15/16" Outer Ring Width; Unsealed Spherical Plain Bearing
Shopping
Price: $81.65
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Sealmaster Information


Specifications
I.D. 3/4 inO.D. [Min]
O.D. [Max]O.D.2 1/4 in
Inner Ring Width1 1/4 inEnclosureUnsealed
Self-LubricatingNoOuter Ring Width 15/16 in
Ball MaterialAlloy Steel, Heat Treated, Hard Chrome PlatedInsert MaterialBrass
Outer Race MaterialCarbon Steel, Protective Coated for Corrosion ResistanceBall Flat Dia.1.038 in
Bore Size [Min]Bore Size [Max]
Bore SizeDynamic Load Rating
Housing Fillet Radius [Max]Housing Fillet Radius
Radial Load Rating [Max]Shaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.
Spherical Diameter1 5/8 inStatic Load Rating [Max]47600 lbf
Thrust Load Rating [Max]Tilting Angle [Max]15 °

Product Information
Caution
Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
Applications
  • Agricultural equipment
  • Bakeries
  • Bottling equipment
  • Construction machinery
  • Dairy industry
  • Exercise machines
  • Farm and garden machinery
  • Food processing
  • Industrial fans
  • Labeling machinery
  • Material handling
  • Mining machinery
  • Off-road equipment
  • Packaging
  • Printing
  • Recreational equipment
  • Textile
  • Transportation equipment
  • Specifications
  • Outer member made of carbon steel with protective plating for corrosion resistance
  • Race is made of bronze
  • Ball is made of alloy steel, heat-treated and chrome-plated
  • Benefits
  • Improved spherical conformity
  • Even load distribution


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®