Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SFT-16
Item#: 100736572
Manufacturer: Emerson Sealmaster
Weight: 1.5 lbs.
Product Name: SFT Series Standard-Duty Setscrew Locking 2-Bolt Flange Unit
Description: Normal-Duty 2-Bolt Flange; 1" Shaft; Cast Iron Housing; Felt Seals; Setscrew Locking Collar; Non-Expansion; Regreasable
Shopping
Price: $90.37
Inventory: In stock
Request catalog Catalog Page:
catalog page 408 408
Order Qty:
Add
You may also need: Safety Glasses
Find Similar Part i
Possible Substitution  
View Sealmaster Information


Specifications
Inch/MetricInchFlange Type2-Bolt Flange
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.1 inMounted Unit DutyNormal-Duty
Bearing TypeBall BearingLocking DeviceSetscrew Locking Collar
Housing Length4 7/8 inBolt Hole Spacing3 57/64 in
Bolt Circle Dia.Bearing DesignNon-Expansion
End TypeOpen EndHousing Construction1 Piece
Housing MaterialCast IronLubricationRelubricatable
Seal TypeFelt SealsCenter of Bearing to Back of Flange Unit
Radial Internal Clearance SpecificationSeries
Axial Load [Max]Axial Load
Bearing Cavity Dia.Bearing Clearance
Bearing Insert2-1Bolt Hole Size 15/32 in
Bolt SizeCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension
Center of Bearing to Back of Inner Ring 9/16 inCenter of Bearing to Front of Inner Ring 13/16 in
Collar ExtensionCollar O.D.
ColorCounterbore Dia.
Dynamic Load RatingFlange Style
Flange Thickness 17/32 inHousing Height2 3/4 in
Housing No.Housing Width1 1/32 in
Insert TypeLength Through Bore1 3/8 in
Location Spigot NLocation Spigot V
Lub Fitting TypeMisalignment Range±2°
Outer Ring SizeOverall Width1 7/16 in
Pilot DepthPilot Diameter [Min]
Pilot Diameter [Max]Pilot Diameter
RPM [Min]RPM [Max]
RPMSize Code
Special FeaturesStatic Load Rating [Max]
Temperature Range [Min]Temperature Range [Max]
Total Float  

Product Information
Description
Designed for flush mounting with machined bases for light loads and two bolt holes.
Features
  • Patented, felt-lined flinger seal
  • 120° setscrew position
  • Precision-ground, diamond-faceted setscrews
  • Unique metal land riding retainer
  • Zone-hardened inner race
  • Permanent metal nameplate
  • Black oxide, corrosion-resistant race
  • Differentiated lubrication and sealing system
  • Superior shaft stability
  • 52100 high quality bearing steel
  • Exclusive locking pin and dimple system
  • Extra wide outer race
  • Extra wide inner race
  • Solid base cast iron housing


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®