Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: COM8
Item#: 6862122
Manufacturer: Emerson Sealmaster
Weight: 0.07 lbs.
Product Name: COM Series Two-Piece Commercial Spherical Bearing
Description: 1/2" ID x 1" OD x 1/2" Inner Ring Width; 0.390" Outer Ring Width; Unsealed Spherical Plain Bearing
Shopping
Price: $22.67
Inventory: In stock
Request catalog Catalog Page:
catalog page 511 511
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Sealmaster Information


Specifications
I.D. 1/2 inO.D. [Min]
O.D. [Max]O.D.1 in
Inner Ring Width 1/2 inEnclosureUnsealed
Self-LubricatingNoOuter Ring Width0.39 in
Ball MaterialAlloy Steel, Heat Treated, Chrome PlatedInsert MaterialN/A
Outer Race MaterialCarbon Steel, Protective Coated for Corrosion ResistanceBall Flat Dia.0.6 in
Bore Size [Min]Bore Size [Max]
Bore SizeDynamic Load Rating
Housing Fillet Radius [Max]Housing Fillet Radius
Radial Load Rating [Max]Shaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.
Spherical Diameter0.781 inStatic Load Rating [Max]13600 lbf
Thrust Load Rating [Max]Tilting Angle [Max]10 °

Product Information
Applications
  • Agricultural equipment
  • Bakeries
  • Bottling equipment
  • Construction machinery
  • Dairy industry
  • Exercise machines
  • Farm and garden machinery
  • Food processing
  • Industrial fans
  • Labeling machinery
  • Material handling
  • Mining machinery
  • Off-road equipment
  • Packaging
  • Printing
  • Recreational equipment
  • Textile
  • Transportation equipment
  • Features
  • Economical alternative
  • Outer race is made of carbon steel with protective coating for corrosion resistance
  • Ball is made of alloy steel, heat-treated and chrome-plated


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®