Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
0 Items
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
Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TRL8N
Item#: 6863146
Manufacturer: Emerson Sealmaster
Weight: 0.32 lbs.
Product Name: TR-N Series Three-Piece Precision Female Rod End
Description: Precision Female Rod End; 1/2" Bore; 1/2-20 Left Hand Thread; Regreasable; Three-Piece Design
Shopping
Price: $29.66
Inventory: In stock
Request catalog Catalog Page:
catalog page 511 511
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Sealmaster Information


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 1/2 inRight / Left HandLeft Hand
Lube Fittingw/ Lube FittingGradePrecision
LubricationRelubricatableThread Size1/2
Ball MaterialAlloy Steel, Heat Treated, Chrome PlatedBearing TypePlain Bearing
Housing MaterialCarbon Steel, Protective Coated for Corrosion ResistanceInsert Material
Race MaterialThread PitchN/A
Thread TypeUNFThreads per Inch20
Across Wrench Flats 3/4 inAlinabal Part #
Ball Dia. 15/16 inBall Flat Dia.0.698 in
Base Dia. 7/8 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension2 1/8 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter1 5/16 in
Housing Width 1/2 inHousing Width Tolerance
Length Through Bore 5/8 inLength Through Bore Tolerance
LinerN/AMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range±6°Outer Race MaterialCarbon Steel, Protective Coated for Corrosion Resistance
Static Load Rating [Max]7400 lbfThread Length [Min]
Thread Length1.156 inThread Length Tolerance

Product Information
Caution
Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
Description
Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
Applications
  • General industrial applications
  • Packaging
  • Printing
  • Material handling
  • Actuators
  • Bag closures
  • Features
  • Outer member is made of carbon steel with protective plating for corrosion resistance
  • Race is made of plated carbon steel
  • Ball is made of alloy steel, heat-treated and chrome-plated
  • Specifications
  • Outer member made of carbon steel with protective plating for corrosion resistance
  • Race is made of carbon steel with protective plating for corrosion resistance
  • Ball is made of alloy steel, heat-treated and chrome-plated
  • Benefits
  • Relubricatable


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®