Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: AREL6
Item#: 6873558
Manufacturer: Emerson Sealmaster
Weight: 0.12 lbs.
Product Name: ARE Series Three-Piece Precision Extra Capacity Male Rod End
Description: Left Hand Precision Male Rod End; Non-Relubricatable; 3/8" Bore; 3/8-24 Thread
Shopping
Price: $38.67
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Sealmaster Information


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 3/8 inRight / Left HandLeft Hand
Lube Fittingw/o Lube FittingGradePrecision
Thread Size3/8Ball MaterialAlloy Steel, Heat Treated, Chrome Plated
Bearing TypePlain BearingHousing Material4130 Alloy Steel, Heat Treated, w/Protective Plating for Corrosion Resistance
Insert MaterialCarbon Steel, Protective Coated for Corrosion ResistanceRace Material
Thread PitchN/AThread TypeUNF
Threads per Inch24Alinabal Part #
Ball Dia.0.718 inBall Flat Dia.0.517 in
Bore Size ToleranceCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension1 15/16 in
Center Line to Base Dimension ToleranceDuty
Dynamic Load RatingHead Diameter1 in
Housing Width0.406 inHousing Width Tolerance
Length Through Bore 1/2 inLength Through Bore Tolerance
LinerN/ALubricationNon-Relubricatable
Misalignment [Min]Misalignment [Max]
MisalignmentMisalignment Range±6°
Outer Race MaterialStatic Load Rating [Max]9580 lbf
Thread Length [Min]Thread Length1.219 in
Thread Length Tolerance  

Product Information
Caution
Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
Description
Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
Applications
  • Heavy-duty applications
  • Linkages on hoists and cranes
  • Hydraulic cylinder connectors
  • Agricultural equipment
  • Bakeries
  • Bottling equipment
  • Construction machinery
  • Dairy industry
  • Exercise machines
  • Farm and garden machinery
  • Food processing
  • Industrial fans
  • Labeling machinery
  • Material handling
  • Mining machinery
  • Off-road equipment
  • Packaging
  • Printing
  • Recreational equipment
  • Textile
  • Transportation equipment
  • Features
  • Static load capacity 2,850 to 23,200 lb
  • Maximum temperature 350 °F
  • Specifications
  • Outer member is made of 4130 alloy steel, heat-treated, with protective plating for corrosion resistance.
  • Race is made of carbon steel with protective plating for corrosion resistance
  • Ball is made of alloy steel, heat-treated and chrome-plated
  • Benefits
  • Higher static load ratings


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®