Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
Description
CFM male commercial rod ends use a combined higher strength two-piece design for heavier static loads. The two-piece design provides greater housing cross section and increased load capacity than three-piece rod ends with like housing materials. This commercial series provides a lower-cost alternative for applications requiring a higher static load capacity.
Applications
Agricultural equipment
Bakeries
Bottling equipment
Construction machinery
Dairy industry
Exercise machines
Farm and garden machinery
Food processing
Industrial fans
Labeling machinery
Material handling
Mining machinery
Off-road equipment
Packaging
Printing
Recreational equipment
Textile
Transportation equipment
Features
Outer member is made of carbon steel with protective plating for corrosion resistance
Race is made of plated carbon steel
Ball is made of alloy steel, heat-treated and chrome-plated
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.