Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: SF-1216-16
Item#: 101532218
Manufacturer: Symmco Inc.
Weight: 0.021 lbs.
Product Name: SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Description: 3/8" ID x 1/2" OD x 1" Long; Bronze - Oil Impregnated (SAE 841) Bushing
Shopping
Price: $1.50
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchBore TypeRound Bore
Has FlangeYesI.D. 3/8 in
O.D. [Min]O.D. [Max]
O.D. 1/2 inLength [Min]
Length [Max]Length1 in
MaterialBronze ? Oil Impregnated (SAE 841)Flange O.D. [Max]
Flange O.D. 5/8 inFlange O.D. Tolerance
Flange Thickness 1/16 inFlange Thickness Tolerance
Groove TypeNo GrooveHousing Bore Tolerance
Temperature Range [Min]10 °FTemperature Range [Max]220 °F
P Value [Max]2000 psiV Value [Max]1200 sfpm
PV Value [Max]50000I.D. Tolerance+0.000 in / -0.001 in
O.D. Tolerance+0.000 in / -0.001 inLength Tolerance±.005 in
Actual I.D. [Min]Actual I.D. [Max]
Actual I.D.0.377 inActual O.D. [Min]
Actual O.D. [Max]Actual O.D.0.502 in
ComplianceConcentricity [Max]0.003 in
Press Fit [Min]0.001 inPress Fit [Max]0.003 in
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Shaft Finish
Shaft Hardness - MinimumShaft Material
Tube or Pipe Size  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®