MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: S01770
Item#: 101529382
Manufacturer: Sherwin-Williams Krylon
Weight: 12.756 lbs.
Product Name: Tough Coat® Acrylic Enamel & Primer
Description: 16 oz Aerosol Can; OSHA Black; Specially Formulated for a Variety of Industrial Applications; Use Both Indoors & Outdoors
Shopping
Price: $5.97
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
241
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupBlackContainer Size16.0 oz
ColorOSHA BlackFinishGloss
Container TypeAerosolGas & Oil ResistanceFilm Softens After 15 Minutes
Temperature Rating [Max]Recommended Primer
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityVery GoodDry Time15 min
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat TimeWithin 4 h, or After Five Days
Resistance (Chemical)Specific Gravity (Text)
Temp RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCYesNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityVery GoodDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Description
Tough Coat® acrylic alkyd enamels feature a high-solids formula that ensures maximum coverage and performance. Tough Coat® delivers the ultimate in protection, durability, high gloss and color retention.
Applications
  • Metal
  • Motors
  • Machinery
  • Tools
  • Tool boxes
  • Steel bars
  • Railings
  • Conduit
  • Ducts
  • Electrical equipment
  • Pipelines and for marking areas
  • Features
  • Specially formulated for a variety of industrial applications
  • Ideal for light- to heavy-duty painting projects, both indoors and outdoors
  • Tough, protective coating resists chipping and peeling
  • Excellent hiding characteristics
  • Smooth, even coverage
  • Fast-drying; dries to the touch in just 15 minutes
  • Acrylic enamel formulation
  • Other colors available


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®