MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: S74100000
Item#: 101529089
Manufacturer: Sherwin-Williams Sprayon
Weight: 13 lbs.
Product Name: WL(tm) 740 Zinc-Rich Cold Galvanizing Compound
Description: 1 qt Can; Provides Maximum Protection to Steel Exposed to Severe Corrosive Environments
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Does not contain any greenhouse gas propellants
SHIP ONLY IN CASE QUANTITY OF 2
Shopping
Price: $60.96
Buy Quantity: Details
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
ApplicationAppearance
NLGI No.Applicable Materials
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundContainer Size1.0 qt
Container TypeCanFinish
Fix Cure TimeFull Cure Time
Net FillOdor
Packing TypeResistance (Chemical)
Specific Gravity (Text)Temp_ Range
Temperature Range [Min]Temperature Range [Max]
TypeVOC Content
Chlorinated SolventsColor GroupGray
Film TypeDurable, Hard TransparentFlammability
Flash PointPenetrant
Plastic SafeWater Displacer
Water-ResistantColorGray
Coverage QualityVery GoodDielectric Strength
Dry Time12 minDurabilityBest
Gas & Oil ResistanceFilm Does Not SoftenNozzle Spray PatternConventional

Product Information
Features
  • Fast drying, high solids, high performance, epoxy-based coating
  • Provides maximum protection to steel exposed to severe corrosive environments
  • Fuses zinc to the metal substrate to protect against corrosion; equal to or better than hot-dipped galvanizing
  • 97% pure zinc dust
  • Excellent antisag and antisettling properties
  • May be topcoated with conventional primers or finish coats
  • Highly resistant to salt corrosion and water
  • Outstanding weld through primer
  • Compliances
  • Mil-P-26915C


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®