Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 4512
Item#: 101536311
Manufacturer: OTC Tool
Weight: 4.25 lbs.
Product Name: Snap Ring Pliers Set
Description: Snap Ring Pliers Set; Internal/External; For Internal or External Snap Rings; Heavy Gauge Tempered Steel; Includes 2 Stainless Steel Handled Picks
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i

Ready for a paper towel that can take care of business without costing a bundle? Bounty® Basic is the perfect combination of performance and price!

Specifications
Retaining Ring TypeInternal/ExternalExternal Ring Range
Internal Ring RangeSet Includes4512-1
4512-10
4512-2
4512-3
4512-4
4512-5
4512-6
4512-7
4512-8
4512-9
Straight Tip Size0.038 in
0.047 in
0.07 in
0.09 in
Tip Size - 15° Bent
Tip Size - 90° Bent0.038 in
0.047 in
0.07 in
0.09 in
  

Product Information
Description
For internal or external snap rings. Thumbscrew permits quick conversion.
Includes
  • <b>4512-1</b>- 0.090" straight tip pliers
  • <b>4512-2</b> – 0.090" 90° tip pliers
  • <b>4512-3</b>- 0.070" straight tip pliers
  • <b>4512-4</b>- 0.070" 90° tip pliers
  • <b>4512-5</b>- 0.047" straight tip pliers
  • <b>4512-6</b>- 0.047" 90° tip pliers
  • <b>4512-7</b>- 0.038" straight tip pliers
  • <b>4512-8</b>- 0.038" 90° tip pliers
  • <b>4512-9</b>- straight tip pick
  • <b>4512-10</b>- 90° tip pick
  • <b>Storage case</b>


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®