Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 4513
Item#: 101532292
Manufacturer: OTC Tool
Weight: 7.6 lbs.
Product Name: Large Equipment Snap Ring Pliers Set
Description: Heavy-Duty Snap Ring Pliers Set
Shopping
Price:
Inventory: In stock
Request catalog Catalog Page:
catalog page 17 17
Order Qty:
Add
Find Similar Part i


Specifications
Retaining Ring TypeInternal/ExternalExternal Ring Range3 1/2 in to 6 1/2 in
Internal Ring Range3 1/16 in to 6 1/4 inSet Includes
Straight Tip Size0.012 inTip Size - 15° Bent
Tip Size - 90° Bent0.012 in  

Product Information
Features
  • Heavy-duty, heat-treated steel "circlip" pliers for large equipment repair
  • Replaceable 0.12" (3 mm) straight, 45° and 90° tips
  • Spring ratchet locking mechanism securely holds against snap tension ring
  • Includes
  • Internal plier's capacity 3 1/16" to 6 1/4" (78 mm to 159 mm)
  • External plier's capacity 3 1/2" to 6 1/2" (89 mm to 165 mm)
  • Blow-molded storage case includes extra sets of replaceable 0.12" (3 mm) diameter tips: straight, 45° and 90°


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®