Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: ARL6N
Item#: 7036130
Manufacturer: Emerson Sealmaster
Weight: 0.15 lbs.
Product Name: AR & AR-N Series Three-Piece Precision Extra Capacity Female Rod End
Description: Precision Female Rod End; 3/8" Bore; 3/8-24 Left Hand Thread; Regreasable; Three-Piece Design
Shopping
Price: $34.56
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Sealmaster Information


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 3/8 inRight / Left HandLeft Hand
Lube Fittingw/ Lube FittingGradePrecision
LubricationRelubricatableThread Size3/8
Ball MaterialChrome Plated 52100 SteelBearing TypePlain Bearing
Housing Material4130 Chrome Moly Steel, Cadmium PlatedInsert MaterialAluminum Bronze
Race MaterialThread PitchN/A
Thread TypeUNFThreads per Inch24
Across Wrench Flats 9/16 inAlinabal Part #
Ball Dia.0.718 inBall Flat Dia.0.517 in
Base Dia. 11/16 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension1 5/8 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter1 in
Housing Width0.406 inHousing Width Tolerance
Length Through Bore 1/2 inLength Through Bore Tolerance
LinerN/AMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range±6°Outer Race Material
Static Load Rating [Max]9570 lbfThread Length [Min]
Thread Length0.906 inThread Length Tolerance

Product Information
Caution
Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
Description
Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
Applications
  • Heavy-duty applications
  • Linkages on hoists and cranes
  • Hydraulic cylinder connectors
  • Agricultural equipment
  • Bakeries
  • Bottling equipment
  • Construction machinery
  • Dairy industry
  • Exercise machines
  • Farm and garden machinery
  • Food processing
  • Industrial fans
  • Labeling machinery
  • Material handling
  • Mining machinery
  • Off-road equipment
  • Packaging
  • Printing
  • Recreational equipment
  • Textile
  • Transportation equipment
  • Features
  • Static load capacity 2,850 to 23,200 lb
  • Maximum temperature 350 °F
  • Specifications
  • Outer member is made of 4130 alloy steel, heat-treated, with protective plating for corrosion resistance.
  • Race is made of carbon steel with protective plating for corrosion resistance
  • Ball is made of alloy steel, heat-treated and chrome-plated
  • Benefits
  • Higher static load ratings


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®