Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: M2555-3
Item#: 715571
Manufacturer: Duff Norton
Weight: 2.03 lbs.
Product Name: Machine Screw Actuator
Description: 1/4 Ton Nominal Capacity; 1/3 Max Input Horsepower; 3" Travel; Upright; Machine Screw Actuator; w/ Top Plate
Shopping
Price: $366.11
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Nominal Capacity 1/4 tonsLoad Screw Diameter 1/2 in
Input Shaft 3/8 inTravel3 in
End ConfigurationGear Ratio5:1
Gear TypeWormHousing Material
HP [Min]HP [Max]0.333333 hp
HPLifting Shaft End Thread3/8-24
Load Screw Lead 1/4 inMounting ConfigurationUpright
Screw ConfigurationTurns of Worm For 1 Raise20
Base to Shaft Center1 inClosed Height4 in
Efficiency30.6 %Input RPM [Max]
Input Shaft Length1 1/8 inLift Screw Size & Pitch1/2-4
Mounting Hole Size 9/32 inMounting Holes Length Center to Center3 1/4 in
Mounting Holes Width Center to CenterN/ATop Plate Bolt Circle Diameter1 1/2 in
Top Plate Bolt Hole Size 9/32 inTop Plate Diameter2 1/4 in

Footnote: Furnished with a top plate. A threaded end or clevis can be supplied at no additional cost. Motor not included with actuator. See Power Transmission section for motor selection. Contact Applied Industrial Technologies for actuator dimensions.

Product Information
Features
  • Positive, mechanical positioning
  • Uniform lifting speed
  • Can be operated manually or with gear motors
  • Can be used singly, in tandem, or in multiple arrangements
  • Aluminum bronze worm gear is accurately hobbed for greater gear contact
  • Handles full load in tension and compression
  • Lifetime warranty
  • Quick ship


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®