Part#: Part#: 1L
Item#: 101602357
Manufacturer: Thomson Industries
Weight: 45.288 lbs.
Product Name: Precision Ground Linear Shafting
Description: 1 Inch , Class L, Steel, Precision Ground Linear Shafting
Shopping
Price: $3.01
Buy Quantity: Details
Inventory: In stock
Order Qty:
Add
You may also need: Unmounted Ball Bushing Linear Bearings
Find Similar Part i


Specifications
Nominal Size1 inClassL
Length [Min]Length [Max]
Length204 inMaterialAlloy Steel
FinishStandardShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.1 in
Hardness Depth0.08 inWeight per Inch0.222 lb
Actual Dia.  

Product Information
Features
  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®