Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

  
Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 1DA12J00L12
Item#: 7175012
Manufacturer: Thomson Industries
Weight: 10.908 lbs.
Product Name: Single Side Mounted Continuously Supported Linear Guide System
Description: 3/4" Nominal Shaft Diameter; 1 Shaft; 2 Standard Pillow Block; w/Type SSRA Support Rail; 12" Shaft Length; w/o Carriage Table Top
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shopping
Price: $346.75
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
System TypeBuilding BlockSupport TypeType SSRA Support Rail
Bearing TypeStandard Pillow BlockNo. of Bearings2
No. of Shafts1Carriage Table TopNo
Nominal Shaft Diameter 3/4 inShaft Length12 in
Table Top LengthN/ATable Top WidthN/A
Table ThicknessN/ABase to Centerline of Shaft1 1/8 in
Center Line to Top of Pillow Block0.937 inBolt Hole Size Dimension#10-32
Bolt Size#10-32End Support Height
End Support LengthEnd Support Mounting Bolt Size
End Support Mounting Hole LengthEnd Support Mounting Hole Size
End Support Mounting Hole WidthEnd Support Width
Length Bolt Center [Min]Length Bolt Center [Max]
Length Bolt Center1.562 inMounting Holes Length
Mounting Holes WidthPillow Block Height1.94 in
Pillow Block Length1.88 inPillow Block MaterialAluminum, Black Oxide Finish
Pillow Block Part No.SSUPBO-12-MODPillow Block Width1.56 in
Shaft MaterialAlloy SteelSupport Part No.SSRA-12
Table MaterialTapped Hole Size
Width Bolt Center [Min]Width Bolt Center [Max]
Width Bolt Center1.187 in  

Product Information
Features
  • Versatile, side-mounted geometry for optimizing mounting ability
  • Provides increased pull-off capacity
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®