Part#: Part#: CD10AAAH
Item#: 101651996
Manufacturer: Thomson Industries
Weight: 0.1 lbs.
Product Name: AccuGlide® Miniature Linear Ball Guide
Description: Size 10; Clearance Preload; High Precision Accuracy; Miniature Linear Ball Guide
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shopping
Price: $89.22
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Size Code10Carriage StyleAccuMini
Accuracy ClassHigh PrecisionPreload LevelClearance
SealsNoneHeight [Min]
Height [Max]Height13 mm
Length [Min]Length [Max]
Length40 mmWidth [Min]
Width [Max]Width26 mm
Assembled HeightBolt Hole Spacing - Length20 mm
Bolt Hole Spacing - Width [Min]Bolt Hole Spacing - Width17 mm
Load Capacity at 100 KMLoad Rating635
MaterialSteelPlatingNone
Static CapacityTemp Description
Tube SizeType
Hole  

Product Information
Applications
  • Water handling equipment
  • Assembly equipment
  • Inspection and measurement equipment
  • Features
  • Smooth, quiet, low friction at high speeds
  • Full-length integral wiper protects bearing from contaminants
  • Gothic design provides high roll moment capacity
  • Polymer retainer reduces system inertia noise


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®