Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA7192230
Mfr#: SPB16
Manufacturer: Thomson Industries
Weight: 1.2 lbs.
Product Name: Super Ball Bushing(tm) Bearing with Pillow Block
Description: 1" Bore, Fixed Diameter, Super Ball Bushing™ Bearing, Aluminum
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shopping
Price: $131.69
Inventory: In stock
Request catalog Catalog Page:
catalog page 516 516
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchType of BearingBall (Closed)
Pillow Block TypeSingle Bearing VersionBore TypeFixed Diameter
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.1 inCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension1.187 in
Overall Height [Min]Overall Height [Max]
Overall Height2.19 inOverall Length [Min]
Overall Length [Max]Overall Length2.81 in
Overall Width3 1/4 inFlange Thickness0.38 in
Dynamic Load Rating1050 lbfLoad Capacity [Min]
Load Capacity [Max]Load Capacity
PreloadYesSealsBoth Ends
Self AligningYesBearing Length
Body Height1.94 inBody Width2.38 in
Width At Base3 1/4 inAxial Load [Max]
Axial LoadBase Height
Base LengthBearing Design
Bearing InsertBearing Type
Bolt Hole LengthBolt Hole Spacing
Bolt Hole Spacing Range [Min]Bolt Hole Spacing Range [Max]
Bolt HolesEnd Type
Groove Diameter [Min]Groove Diameter [Max]
Groove DiameterGroove Width [Min]
Groove Width [Max]Groove Width
Housing ConstructionHousing Height
Housing MaterialInsert Type
Locking DeviceLubrication
Manufacturer Part No.Mounted Unit Duty
PedestalRPM [Min]
RPM [Max]RPM
Seal TypeSeries
Temperature Range [Min]Temperature Range [Max]185 °F
Slot Opening - AngleSlot Opening - Width
Length Bolt Center [Min]Length Bolt Center [Max]
Length Bolt Center1 3/4 inWidth Bolt Center [Min]
Width Bolt Center [Max]Width Bolt Center2 7/8 in
Bolt Hole Size0.22 inBolt SizeM10
Dowel Hole DiameterBearing Liner Material
Recommended Shafting ClassLSeal Material
Base WidthBore Dia. [Min]
Bore Dia. [Max]Bore Dia.
Center DistanceCenter Distance Tolerance Minus
Center Distance Tolerance PlusRetaining Ring Part No.
Corrosion ResistantOptionalPillow Block MaterialAluminum
Static Load Rating [Max]  

Product Information
Description
Closed-type bearings are for end-supported applications. On open type bearings, one ball circuit is removed so that the mounted bearing can transverse a shaft which is continuously or intermittently supported.
Applications
  • End supported applications for spanning or bridging a gap
  • Features
  • Easily mounted and secured with four mounting bolts
  • Available with standard lubrication access
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®