Part#: Part#: SR8-PD
Item#: 101197490
Manufacturer: Thomson Industries
Weight: 1.2 lbs.
Product Name: LinearRace Support Rail
Description: Standard Pre-Drilled Shaft Support Rail For 0.5 Inch Diameter Shaft, 24 Inches Long
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shopping
Price: $92.44
Inventory: In stock
Request catalog Catalog Page:
catalog page 448 448
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Rail Support StyleStandard Pre-DrilledShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia. 1/2 in
Base to Center Height of Shaft1 1/8 inLength [Min]
Length [Max]Length24 in
Base Height0.19 inBase Width1 1/2 in
Bolt Hole Size0.17 inBolt Size#6
Height [Min]Height [Max]
Height0.939 inInch/Metric
MaterialMounting Bolt Size6-32 x 7/8
Mounting Distance End of Shaft to Hole2 inMounting Hole Size0.169 in
Mounting Holes Length Center to Center4 inMounting Holes Width Center to Center1 in
Screw Size  

Footnote: Max. length for one piece is 72". These are standard lengths.

Product Information
Caution
These rails are nonadjustable; shimming or grouting is suggested for high precision applications to eliminate variations in the surface of the base, or the tolerances between rail sections
Description
These shaft supports simplify mounting of Thomson 60 case-hardened and ground LinearRace shafts for use with Thomson Ball Bushing™ bearings or Thomson Roundway™ bearings.
Features
  • Simplify shaft mounting
  • Eliminates many problems encountered in the designing and the manufacturing of shaft supporting devices
  • Can be used horizontally or vertically, and in many different arrangements
  • Suitable for use with open Ball Bushing™ bearings
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®