Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 2780
Item#: 100721072
Manufacturer: Timken Co.
Weight: 0.752 lbs.
Product Name: Tapered Roller Bearing
Description: 2700 Series Single Cone; 1.4365" Straight Bore; 1.0100" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Notes: Item is Non-Cancellable, Non-Returnable
Shopping
Price: $30.37
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Series2700Bearing TypeSingle Cone
I.D.1.4365 inO.D. [Min]
O.D. [Max]O.D.
Cone Width1.01 inCup Width
EnclosureOpenToleranceStandard
AssemblyBore TypeRound Bore
MaterialSteelO.D. Type
Static Load Rating [Max]Thrust Load Rating [Max]
Width [Min]Width [Max]
WidthCage Material
Cone No.Flange O.D. [Max]
Flange O.D.Housing Fillet Radius [Max]
Housing Fillet RadiusK Factor1.925427
Radial Rating4686.9 lbfSeal No.
Shaft Fillet Radius [Max]0.06 inShaft Fillet Radius
Special Features  

Product Information
Description
The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®