* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: TAN19 Item#: 7343007
Manufacturer:
Timken Co.
Weight:
1.636 lbs.
Product Name:
Locknut
Description:
Right Hand Locknut; Steel; 95 mm Shaft Diameter; 12 Threads per Inch; Standard Grade
Price:
$86.90
Inventory:
Available
Lead Time:
1 - 2 Weeks
Right / Left Hand Right Hand Thread Size N/A Locking Type Not Self-Locking Locknut Series AN Series Material Steel Grade Standard O.D. [Min] O.D. [Max] O.D. 4.943 in Thickness [Min] Thickness [Max] Thickness 0.729 in Thread Pitch N/A Threads per Inch 12 Bolt Circle Dia. Face Diameter 4.563 in Face Runout [Max] Lockwasher Series TW Series Mating Lockwasher TW119 Shaft Threads Major Diameter [Min] Shaft Threads Major Diameter [Max] 3.73 in Shaft Threads Minor Diameter [Max] Slot Depth [Max] Slot Width [Min] Slot Width Tapped Hole Depth Tapped Hole Size