Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

  
Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 10NBF1224YJ
Item#: 7381759
Manufacturer: RBC Bearings
Weight: 0.266 lbs.
Product Name: Airframe Needle Roller Bearing
Description: Airframe Bearing; 5/8" ID x 1 1/2" OD x 3/4" Wide; w/o Oil Hole; w/Retaining Washer
Shopping
Price: $84.31
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore TypeRound Bore, Inch TypeI.D. 5/8 in
O.D. [Min]O.D. [Max]
O.D.1 1/2 inWidth [Min]
Width [Max]Width 3/4 in
Bearing DesignAirframe BearingRadial Internal Clearance SpecificationNormal Clearance
ToleranceIso Class 0 (RBEC 1)Cage MaterialCageless
CapacityStandard CapacityEnclosureRetaining Washer
End TypeOpen EndOil Holew/o Oil Hole
Precision GroundYesDynamic Load Rating
Static Load Rating [Max]Aligning Plate Bore
Aligning Plate RadiusBore B
Clamp TorqueContact I.D.
Contact O.D.Diameter to Clear Assembly Bore
Diameter to Clear Assembly O.D.Fillet Radius
Full Cage DescriptionHeat Stabilization
Housing Bore [Min]Housing Bore [Max]
Housing BoreHousing Bore - Loose Fit [Min]
Housing Bore - Loose Fit [Max]Housing Bore - Press Fit [Min]
Housing Bore - Press Fit [Max]Housing Bore - Slip Fit [Min]
Housing Bore - Slip Fit [Max]Housing Bore - Tight Fit [Min]
Housing Bore - Tight Fit [Max]Housing Bore Diameter - Rotating
Housing Bore Diameter - StationaryHousing Bore Tolerance
Housing Bore Tolerance - RotatingHousing Bore Tolerance - Stationary
Housing Fillet Radius [Max]Housing Fillet Radius
Housing Pilot DiameterHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Housings Bore - Rotating Tolerance PlusHousings Bore - Stationary Tolerance Plus
I.D. ToleranceInner Race Flange Diameter
Inner RingInner Ring O.D.
Inner Ring Roller Track DiameterInside Diameter Tolerance [Min]
Inside Diameter Tolerance [Max]Inside Diameter Tolerance
Limiting SpeedLimiting Speed - Grease
Limiting Speed - OilLoad Rating @ 100 RPM
Lube Hole CenterLube Hole Diameter
Matching AssemblyMaterial
No. of Rows1O.D. (B)
O.D. of Housing [Min]O.D. Tolerance
O.D. Tolerance MinusO.D. Tolerance Plus
O.D. TypeOuter Race Flange Diameter
Outer Race Roller Track DiameterOuter Ring
Outer Ring Inner DiameterOuter Ring Width 5/8 in
Precision LevelRadial Internal ClearanceNormal
Reference SpeedRing Modification
Roller Dia.Self AligningNo
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Shaft Diameter - Press Fit [Min]
Shaft Diameter - Press Fit [Max]Shaft Diameter - Slip Fit [Min]
Shaft Diameter - Slip Fit [Max]Shaft Diameter Rotating
Shaft Diameter StationaryShaft Diameter Stationary Tolerance Minus
Shaft Diameter Stationary Tolerance PlusShaft Diameter Tolerance Minus
Shaft Diameter Tolerance PlusShaft Fillet [Max]
Shaft FilletShaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Pilot Diameter [Min]
Shaft Pilot Diameter [Max]Shaft Pilot Diameter
Shaft Plate O.D.Shaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.
Special FeaturesSteering Pivot Rating
Torque CapacityUse With
Washer ThicknessWorking Load



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®