Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: YCRS-32
Item#: 7387210
Manufacturer: Koyo Corp.
Weight: 1.07 lbs.
Product Name: YCR Series Yoke Roller
Description: Yoke Roller; Needle Bearing Type; 5/8 in ID x 2 in OD x 1 5/16 in Overall Width; Straight Roller; Sealed
Shopping
Price: $42.42
Inventory: In stock
Request catalog Catalog Page:
catalog page 505 505
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchI.D. 5/8 in
Roller Dia.2 inRoller TypeStraight
EnclosureSealedBearing TypeNeedle Bearing
Overall Width1 5/16 inRoller Width1 1/4 in
Dynamic Load RatingDynamic Thrust Load Rating
End TypeGroove Diameter [Min]
Groove Diameter [Max]Groove Diameter
MaterialSteelBoss Dia. [Min]
Clamping Dia. [Min]Clamping Dia.1.2031 in
Crown RadiusDynamic Capacity10600 lbf
Endplate Dia.Flange O.D. [Max]
Flange O.D.Flange Thickness
Groove Width [Min]Groove Width [Max]
Groove Width 1/4 inInside Diameter Tolerance [Min]0.6246 in
Inside Diameter Tolerance [Max]0.6252 inInside Diameter Tolerance
Limiting Speed1500 rpmLube Hole Diameter
Overall Width Tolerance [Min]1.303 inOverall Width Tolerance [Max]1.318 in
Roller Width ToleranceShaft Diameter - Light Fit [Min]
Shaft Diameter - Light Fit [Max]Shaft Diameter - Press Fit [Min]0.6253 in
Shaft Diameter - Press Fit [Max]0.6257 inShaft Diameter - Slip Fit [Min]0.6243 in
Shaft Diameter - Slip Fit [Max]0.6247 inStatic Capacity
Thrust Load Rating [Max]Track Capacity (40 HRC)
Track Dynamic CapacityTrack Static Capacity
Working Load11100 lbf  

Product Information
Features
  • Lubrication holes and lubrication groove in bore of inner ring provide relubrication when cross-drilled bolt or shaft is used


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®