Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card

* Established Account Required
 Quick Links
 Search Categories
505,813 Items
 
 Active Shopping Cart
Cart Total: $0.00
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA7402329
Mfr#: P4GAA94
Manufacturer: Parker Hannifin Corp.
Weight: 0.172 lbs.
Product Name: AirGuard Protection System
Description: Hose Guard; 1/2 NPT Thread; Female Inlet; Female Outlet; 255 psig Maximum Inlet Pressure
Shopping
Price: $46.08
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Request catalog Catalog Page:
catalog page 866 866
Order Qty:
Add
Find Similar Part i


Specifications
Thread Size1/2Inlet TypeFemale Thread
Outlet TypeFemale ThreadDia.1.2200 in
Housing MaterialAluminumInlet / OutletFemale / Female
Inlet Pressure [Max]255 psigOverall Length2.560 in
Piston MaterialPolyacetalTemperature Range [Min]-4 °F
Temperature Range [Max]176 °FThread TypeNPT

Product Information
Description
The Moduflex AirGuard offers simple but efficient protection to pneumatic systems. In the event of a broken compressed air hose or pipe the air supply is immediately shut off by the AirGuard.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2010 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®