Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 7SF12
Item#: 7430010
Manufacturer: Torrington
Weight: 0.281 lbs.
Product Name: Type SF Spherical Plain Bearing
Description: 3/4" ID x 1 1/4" OD x 21/32" Inner Ring Width; 9/16" Outer Ring Width; Unsealed Spherical Plain Bearing
Shopping
Price: $31.03
Inventory: In stock
Request catalog Catalog Page:
catalog page 510 510
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
I.D. 3/4 inO.D. [Min]
O.D. [Max]O.D.1 1/4 in
Inner Ring Width 21/32 inEnclosureUnsealed
Self-LubricatingNoOuter Ring Width 9/16 in
Ball MaterialPhosphate Treated, Coated w/MoS2Insert MaterialN/A
Outer Race MaterialPhosphate Treated, Coated w/MoS2Ball Flat Dia.
Bore Size [Min]1.2487 inBore Size [Max]1.2497 in
Bore SizeDynamic Load Rating6070 lbf
Housing Fillet Radius [Max]Housing Fillet Radius0.032 in
Radial Load Rating [Max]Shaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.0.84 in
Spherical Diameter1.08 inStatic Load Rating [Max]18700 lbf
Thrust Load Rating [Max]Tilting Angle [Max]14 1/2 °

Product Information
Applications
  • Mining equipment
  • Construction equipment
  • Hydraulic/pneumatic actuators


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®