Product Detail Welcome Guest

Janitorial   
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: RCP Q969YEL
Item#: 7486428
Manufacturer: Janitorial
Weight: 5.7 lbs.
Product Name: Pulse(tm) Microfiber Floor Cleaning Tool
Description: Pulse™ Microfiber Floor Cleaning Tool
Shopping
Price: $173.07
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Manufacturer NameRubbermaid Commercial Products  

Product Information
Features
  • Innovative tool dispenses cleaning solution right from the mop handle
  • Easy-to-squeeze ergonomic trigger and no-slip tip
  • Evenly dispenses liquid in three streams behind the mop frame
  • 21 oz capacity cleans up to 850 ft2 before refilling
  • Full-length view window for monitoring fill level
  • Large opening for manual refilling, or use with the Pulse™ Caddy (sold separately) for hands-free refilling
  • Includes 58" long handle plus 18" mop frame
  • Requires 18" microfiber wet pad (sold separately)
  • Also works with 11" and 24" mop frames and pads (sold separately)
  • For use with quat or phenolic disinfectants, neutral floor cleaners, and ceramic tile floor cleaners


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®