Janitorial   
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: JAG RW3036X
Item#: 101755782
Manufacturer: Janitorial
Weight: 4.9 lbs.
Product Name: ?Cub? Roll Commercial Can Liners
Description: “Cub” Roll Commercial Can Liners; .90 Mil Gauge; 75 Bags per Case
Shopping
Price: $20.86
Package Quantity: 75 Count
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Liner TypeLinear Low-DensityGallon Capacity20 to 30
Liner Size (in)30 x 36Bags per Roll75
ColorWhiteFor Model No.
GradeXX-HeavyManufacturer NameJaguar Plastics
Micron GaugeMil Gauge0.9
Thickness [Min]Thickness [Max]
Thickness  

Product Information
Features
  • Star seal bottom helps prevent leakage
  • Made from high quality blended resins for superior strength and puncture resistance
  • Coreless rolls are perforated for easy dispensing
  • Multipurpose can liners recommended for sharper objects and tougher transport conditions
  • Greater tear resistance compared to HD liners
  • Offers good load capacity


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®