Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Janitorial   
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: JAG RW2432X
Item#: 101715974
Manufacturer: Janitorial
Weight: 6.4 lbs.
Product Name: ?Cub? Roll Commercial Can Liners
Description: “Cub” Roll Commercial Can Liners; .50 Mil Gauge; 250 Bags per Case
Shopping
Price: $28.81
Package Quantity: 2 Packages
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Liner TypeLinear Low-DensityGallon Capacity15
Liner Size (in)24 x 32Bags per Roll
ColorWhiteFor Model No.
GradeMediumManufacturer NameJaguar Plastics
Micron GaugeMil Gauge 1/2
Thickness [Min]Thickness [Max]
Thickness  

Product Information
Features
  • Star seal bottom helps prevent leakage
  • Made from high quality blended resins for superior strength and puncture resistance
  • Coreless rolls are perforated for easy dispensing
  • Multipurpose can liners recommended for sharper objects and tougher transport conditions
  • Greater tear resistance compared to HD liners
  • Offers good load capacity


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®