Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Spherco
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: CFM8
Item#: 7500172
Manufacturer: Spherco
Weight: 0.29 lbs.
Product Name: CFM Series Two-Piece Commercial Male Rod End
Description: Right Hand Commercial Male Rod End; Non-Relubricatable; 1/2" Bore; 1/2-20 Thread
Shopping
Price: $20.81
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 1/2 inRight / Left HandRight Hand
Lube Fittingw/o Lube FittingGradeCommercial
Thread Size1/2Ball MaterialCarbon Steel, Protective Coated for Corrosion Resistance
Bearing TypePlain BearingHousing MaterialCarbon Steel, Protective Coated for Corrosion Resistance
Insert MaterialN/ARace Material
Thread PitchN/AThread TypeUNF
Threads per Inch20Alinabal Part #
Ball Dia. 15/16 inBall Flat Dia.0.698 in
Bore Size ToleranceCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension2.438 in
Center Line to Base Dimension ToleranceDuty
Dynamic Load RatingHead Diameter1.312 in
Housing Width 1/2 inHousing Width Tolerance
Length Through Bore 5/8 inLength Through Bore Tolerance
LinerN/ALubricationNon-Relubricatable
Misalignment [Min]Misalignment [Max]
MisalignmentMisalignment Range±6°
Outer Race MaterialStatic Load Rating [Max]4920 lbf
Thread Length [Min]Thread Length1.469 in
Thread Length Tolerance  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®