Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Spherco
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TREL10
Item#: 7500629
Manufacturer: Spherco
Weight: 0.45 lbs.
Product Name: TRE Series Four-Piece Precision Male Rod End
Description: Left Hand Precision Male Rod End; Non-Relubricatable; 5/8" Bore; 5/8-18 Thread
Shopping
Price: $38.86
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 5/8 inRight / Left HandLeft Hand
Lube Fittingw/o Lube FittingGradePrecision
Thread Size5/8Ball Material52100 Alloy Steel, Heat Treated, Chrome Plated
Bearing TypePlain BearingHousing MaterialCarbon Steel, Protective Coated for Corrosion Resistance
Insert MaterialBrassRace Material
Thread PitchN/AThread TypeUNF
Threads per Inch18Alinabal Part #
Ball Dia.1 1/8 inBall Flat Dia.0.839 in
Bore Size ToleranceCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension2 5/8 in
Center Line to Base Dimension ToleranceDuty
Dynamic Load RatingHead Diameter1 1/2 in
Housing Width 9/16 inHousing Width Tolerance
Length Through Bore 3/4 inLength Through Bore Tolerance
LinerN/ALubricationNon-Relubricatable
Misalignment [Min]Misalignment [Max]
MisalignmentMisalignment Range±8°
Outer Race MaterialStatic Load Rating [Max]8050 lbf
Thread Length [Min]Thread Length1.594 in
Thread Length Tolerance  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®