Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA7504772
Mfr#: 22222CJW33C3
Manufacturer: Torrington
Weight: 15.58 lbs.
Product Name: Spherical Roller Bearing
Description: Radial Bearing; 110 mm ID x 200 mm OD x 53 mm Wide; Straight Bore; C3 - Greater Than Normal Clearance; Steel Cage
Shopping
Price: $464.62
Inventory: In stock
Request catalog Catalog Page:
catalog page 451 451
Order Qty:
Add
Find Similar Part i


Specifications
Bore TypeRound BoreI.D.110 mm
O.D. [Min]O.D. [Max]
O.D.200 mmWidth [Min]
Width [Max]Width53 mm
Bearing TypeRadial BearingEnclosureUnsealed
Radial Internal Clearance SpecificationGreater Than Normal ClearanceCage MaterialSteel
Ring ModificationW33 - Lubrication Groove & 3 Holes in Outer RingShaft Shoulder Diameter [Min]
Static Load Rating [Max]140900 lbfDynamic Load Rating106700 lbf
Limiting SpeedLimiting Speed - Grease2030 rpm
Limiting Speed - Oil2700 rpmAdapter Assembly
Axial Load [Max]Axial Load
Cage DesignCentrifugal Force Constant
Fillet Radius2 mmGroove Width [Min]
Groove Width [Max]Groove Width
Housing Fillet Radius [Max]0.08 inHousing Fillet Radius
Housing No.Housing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Inner Ring WidthInside Diameter Tolerance [Min]
Inside Diameter Tolerance [Max]Inside Diameter Tolerance
Internal DesignO.D. Tolerance
Outer Ring WidthRadial Internal ClearanceC3
Radius Center HeightReference Speed
SeriesShaft Fillet Radius [Max]0.08 in
Shaft Fillet RadiusShaft Shoulder Inner Diameter
Shaft Shoulder O.D. [Min]Shaft Shoulder O.D. [Max]
Shaft Shoulder O.D.Special Features
Split Seal No.ToleranceIso Class 0 (Equiv. to RBEC 1)

Product Information
Applications
  • Pulp and paper mills
  • Construction and mining equipment
  • Metal mills
  • Screens
  • Pavement profilers
  • Building block machines
  • Finishing mills
  • Saw frames
  • Bin vibrators
  • Vibrating feeders
  • Vibrating compactors
  • Features
  • Common configuration with inner and outer rings
  • Matching spherical surfaces enable bearings to compensate for modest misalignment between a rotating shaft and the bearing housing
  • Two rows of rolling elements
  • High radial capacity
  • Accommodates combinations of radial and axial loads
  • Uses different internal configurations and cages for specific operating conditions
  • <b>Greater resistance to shock and impact loads</b> – heavy-duty, machined bronze cage extends the life of the bearing and increases productivity of the equipment
  • <b>Cooler running temperatures</b> – finger-style cage design with drilled holes in pockets promotes optimal lubrication flow; better lubrication allows for a cooler-running bearing, which extends life and increases productivity
  • <b>Longer life</b> – contour surface designs of matching parts and components allow for the load to be distributed over a larger area, reducing operating temperature, increasing life, and maximizing productivity
  • <b>Misalignment capability</b> – self-aligning, spherical roller bearing design compensates for misalignments while maintaining the bearing's full load-carrying capacity, ensuring longer service life


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®